Shop All Spray Paint
Krylon
Spray Paint, School Bus Yellow, High-Gloss, 12 oz
Mfr # K01957008
Zoro # G0743780
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Farm Equipment Paint
- Paint Color Family Yellows
- Paint and Primer Finish High-Gloss
- Net Weight 12 oz
- Coverage 25 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K01957008
- Zoro # G0743780
- UPC # 724504019572
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Yellow, Compatible Surface Material Metal, Sheen High-Gloss, Finish Texture Smooth, Resin Type Acrylic Alkyd Enamel, Color Yellow, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Farm and Implement, Container Type Aerosol Can, Dry Time Tack Free 1 hr, Dry Time to Recoat 4 to 24 hr, Maximum Application Temperature 85 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Hot Melt Melting Pot (43905)
- SUNNYSIDE 1 Gal Back to Nature Multi-Strip Advanced Professional Paint Remover (657G1A)
- LINZER Impact Pylam Synthetic Lambskin 9 in. W X 1-1/4 in. Regular Paint Roller Cover 1 pk (RC147)
- ZORO SELECT Heavy Duty Extension Pole, 8 to 16 Ft (1UFN9)
- KRYLON Spray Paint, Kubota Orange, High-Gloss, 12 oz (K01954008)
- KRYLON Spray Paint, John Deere Yellow, High-Gloss, 12 oz (K01934008)
- KRYLON Spray Paint, Old Equipment Yellow, High-Gloss, 12 oz (K01953008)
- KRYLON 238320 UV-Resistant Acrylic Coating Aerosol Spray-Clear-11 Ounces (KR379415)
- KRYLON RTA9218 12 oz. Flat Black Rust Tough Spray (K09218008)
- KRYLON Spray Paint, Ford Blue, High-Gloss, 12 oz (K01936008)
- SPRAYMAX White, Gloss, 11.2 oz (SPM-3680230)
- Krylon Spray Paint