Shop All Spray Paint
Krylon
Spray Paint, Safety Purple, Gloss, 12 oz
Mfr # K01929777
Zoro # G0743893
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Purples
- Paint and Primer Finish Gloss
- Net Weight 12 oz
- Coverage 15 to 18 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K01929777
- Zoro # G0743893
- UPC # 724504075707
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Purple, Compatible Surface Material Metal, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Acrylic Enamel, Color Safety Purple, Container Size 16 oz, Coverage Area 18 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand OSHA, Container Type Aerosol Can, Dry Time Tack Free 1 hr, Dry Time to Recoat 4 to 24 hr, Maximum Application Temperature 85 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Helmsman Wb Satin Qt (630520444)
- GRACO Airless Spray Gun Tip, Tip Size 0.025 In (XHD525)
- HARDWOOD Puritan Tongue Depressors, Econom, PK 500 (704 BRIGHTWOOD)
- TITAN Striping Machine, Holds 5 gal., Aluminum (0537015)
- KRYLON Spray Paint, Safety Yellow, Gloss, 12 oz (K01813777)
- KRYLON Spray Paint, Safety Blue, Gloss, 12 oz (K02416777)
- KRYLON Spray Paint, Safety Orange, Gloss, 12 oz (K02410777)
- KRYLON Metallic Spray Paint, Chrome Aluminum, Metallic, 11 oz (K01404777)
- KRYLON Spray Paint, Light Green, Ultra-Flat, 11 oz (K04296077)
- KRYLON 16OZ LIGHT GRAY ENAMEL PAINT (A01645007)
- COLORMAXX Spray Paint, Gloss, Regal Blue, 12 oz (K05535007)
- Krylon Spray Paint