Shop All Spray Paint
Krylon
Spray Paint, Safety Blue, Gloss, 12 oz
Mfr # K02416777
Zoro # G3378580
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blues
- Paint and Primer Finish Gloss
- Net Weight 12 oz
- Coverage 15 to 18 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K02416777
- Zoro # G3378580
- UPC # 724504075745
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Blue, Compatible Surface Material Metal, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Acrylic Enamel, Color Safety Blue, Container Size 16 oz, Coverage Area 18 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand OSHA, Container Type Aerosol Can, Dry Time Tack Free 1 hr, Dry Time to Recoat 4 to 24 hr, Maximum Application Temperature 85 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER 1 Gal White B-I-N Advanced Synthetic Shellac Primer (270976)
- RUST-OLEUM Sealer, White, Gloss, 5 gal, 200 sq ft/gal (316835)
- WAGNER SPRAY TECH HVLP Paint Sprayer, 2 Stage, 1-1/2 qt. (0518080)
- DUPLI-COLOR Automotive Paint, Clear, 8 oz (EBCL01257)
- KRYLON Spray Paint, Clover Safety Green, Gloss, 12 oz (K02012777)
- KRYLON Spray Paint, Safety Red, Gloss, 12 oz (K02116777)
- KRYLON Spray Paint, Safety Purple, Gloss, 12 oz (K01929777)
- KRYLON Metallic Spray Paint, Aluminum, Metallic, 12 oz (K02766007)
- KRYLON Clear, Matte, 11 oz (1311)
- KRYLON 9 Oz Wrought Iron Black NOW Enamel Spray Paint (21211)
- RUST-OLEUM Rust-Oleum Specialty Fluorescent Red-Orange Spray Paint 11 oz (1955830)
- Krylon Spray Paint