Shop All Spray Paint
Krylon
Spray Paint, Khaki, Ultra-Flat, 11 oz
Mfr # K04291777
Zoro # G1798391
original price:
$11.64
18% off
new price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Beiges
- Paint and Primer Finish Ultra-Flat
- Net Weight 11 oz
- Coverage 25 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K04291777
- Zoro # G1798391
- UPC # 724504068945
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Beige, Compatible Surface Material Metal, Plastic, Wood, Sheen Ultra-Flat, Finish Texture Smooth, Resin Type Modified Alkyd, Color Khaki, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Camouflage, Container Type Aerosol Can, Dry Time Tack Free 1 hr, Dry Time to Recoat 24 hr, Flammability Flammable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERSON Elite Paint Strainer - 260 Micron Medium Orange Mesh, 125-Count, Case of 4, 500PK (010714R)
- CRAFTSMAN Metal AntiRust Coating Black (CMXPLDP708121)
- PURDY 6-1/2" x 3/8" Nap White Dove Mini-Roller Cover, Dralon with 14" Frame (140765014)
- TRIMACO 5GALMesh Paint Strainer (11523/12)
- KRYLON Spray Paint, Brown, Ultra-Flat, 11 oz (K04292777)
- KRYLON Spray Paint, Black, Ultra-Flat, 11 oz (K04290777)
- KRYLON Spray Paint, Sand, Ultra-Flat, 11 oz (K04295777)
- KRYLON Metallic Spray Paint, Bright Silver, Metallic, 11 oz (K01401777)
- KRYLON Krylon 425-K03201 Epoxy Appliance Paint White (724504032014)
- KRYLON Paint Spry Glss Emrld Grn 12Oz (K05517007)
- RUST-OLEUM Rustic Slate, Flat, 12 Oz (285222)
- Krylon Spray Paint & Primer