Shop All Spray Paint
Krylon
Spray Paint, John Deere Yellow, High-Gloss, 12 oz
Mfr # K01934008
Zoro # G0743817
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Farm Equipment Paint
- Paint Color Family Yellows
- Paint and Primer Finish High-Gloss
- Net Weight 12 oz
- Coverage 25 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K01934008
- Zoro # G0743817
- UPC # 724504019343
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Yellow, Compatible Surface Material Metal, Sheen High-Gloss, Finish Texture Smooth, Resin Type Acrylic Alkyd Enamel, Color John Deere Yellow, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Farm and Implement, Container Type Aerosol Can, Dry Time Tack Free 1 hr, Dry Time to Recoat 4 to 24 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 7 in. 3/8 in. Roll Cvr Rr666 (0RR6660070)
- TRIMACO 20' E-Z Up Dust Containment Pole (54738)
- GENERAL PAINT Premium Dcor High Heat Enamel Spray 12 oz. Aerosol Can, Aluminum - (347534)
- NELSON PAINT Tree and Log Marking Paint, 12 oz., Blue, Solvent -Based (30 4 PRO BLUE)
- KRYLON Spray Paint, Old Equipment Yellow, High-Gloss, 12 oz (K01953008)
- KRYLON Spray Paint, School Bus Yellow, High-Gloss, 12 oz (K01957008)
- KRYLON Spray Paint, Allis Chalmers Orange, High-Gloss, 12 oz (K01940008)
- KRYLON Rust Preventative Spray Paint, Ivory, Gloss, 12 oz (K02711007)
- KRYLON 9 Oz Royal Blue NOW Enamel Spray Paint (21207)
- KRYLON Spray Paint, Olive, Ultra-Flat, 11 oz (K04293777)
- RUST-OLEUM Glitter Spray Gloss Midnight Black 10.25 oz Midnight Black (299424)
- Krylon Spray Paint