Shop All Spray Paint
Krylon
Spray Paint, International Harvester Red, High Gloss, 12 oz
Mfr # K01933008
Zoro # G0743762
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Reds
- Color International Harvester Red
- Paint and Primer Finish High Gloss
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K01933008
- Zoro # G0743762
- UPC # 724504119333
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Red, Compatible Surface Material Metal, Sheen High-Gloss, Finish Texture Smooth, Resin Type Acrylic Alkyd Enamel, Color International Harvester Red, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Farm and Implement, Container Type Aerosol Can, Dry Time Tack Free 1 hr, Dry Time to Recoat 4 to 24 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 18" Paint Roller Cover, 3/8" Nap, Woven Fabric (1842)
- RUST-OLEUM Spray Paint, Thunder Cloud, High Gloss, 12 Oz (355060)
- KRYLON Workable Fixative Spray, Clear, Gloss, 11 oz (K01306)
- STECK MANUFACTURING Rod Pull (20007)
- KRYLON Spray Paint, Clear, Gloss, 11 oz (K01305007)
- KRYLON Black, 12 oz 6 PK (EDA160307)
- KRYLON Hammered Spray Paint, Dark Bronze, Hammered, 12 oz (K02787007)
- KRYLON Metallic Spray Paint, Oil Rubbed Bronze, Metallic, 12 oz (K02771007)
- KRYLON Spray Paint, Red, Gloss, 10 oz (A04404007)
- KRYLON Premium Metallic Spray Paint - Pewter & Gey - 8 oz (1400K)
- RUST-OLEUM Metallic Spray Paint, Black Night, Metallic, 11 oz (7250830)
- Krylon Spray Paint & Primer