Shop All Spray Paint
Krylon
Spray Paint, Green, Gloss, 10 oz
Mfr # A04408007
Zoro # G7242230
$3.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Greens
- Paint and Primer Finish Gloss
- Net Weight 10 oz
- Coverage 25 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krylon
- MFR # A04408007
- Zoro # G7242230
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Greens |
Color | Green |
Paint and Primer Finish | Gloss |
Net Weight | 10 oz |
Coverage | 25 sq ft |
Dry Time | 15 minute - 2 hour @ 77 °F 50 % Humidity |
Base Type | Solvent |
Paint and Primer Surface Material | Wood;Metal |
Exposure Conditions | Interior/Exterior |
Spray Paints Item | Spray Paint |
Color Family | Greens |
Paint Sub-Brand | Work Day |
Application Method | Spray |
Description
Spray Paint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Corner Ease Lambswool Corner Roller Kit (45820)
- KRYLON INDUSTRIAL Spray Paint, White, Flat, 12 oz (K01502A07)
- KRYLON INDUSTRIAL Spray Paint, Saftey Purple, Gloss, 12 oz (K01913A07)
- ENCORE Aboff White 5 gal Paint Pail (05GXABFF120)
- KRYLON Spray Paint, Black, Gloss, 10 oz (A04402007)
- KRYLON Spray Paint, Red, Gloss, 10 oz (A04404007)
- KRYLON Tough Coat, Spray Paint, 15 oz, Red Oxide Primer, Ultra Flat (K00699008)
- KRYLON 12 OZ BLACK HIGH HEAT MAX (K01607777)
- KRYLON Spray Paint, Black, Ultra-Flat, 11 oz (K04290777)
- KRYLON RTA9218 12 oz. Flat Black Rust Tough Spray (K09218008)
- KRYLON 12OZ Clay GLS Paint (K05519007)
- Krylon Spray Paint & Primer