Shop All Exterior Paints
Krylon
Spray Paint, Gloss, White
Mfr # KDH5612
Zoro # G202564901
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Whites
- Color White
- Paint and Primer Finish Gloss
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # KDH5612
- Zoro # G202564901
- UPC # 724504000000
- Country of Origin United States
- Category Exterior Paints
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Whites |
Color | White |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, Metal, Glass, Paper |
Color Family | Whites |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Fluorescent Red/Orange, Water -Based (203037)
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal (264188)
- RUST-OLEUM Fluorescent Red-Orange, Flat, 15 Oz (266599)
- ENCORE PLASTICS Paint Pail Plstc W Hndl 10Qt (20325)
- KRYLON Interior/Exterior Paint, Semi-Gloss, Water Base, Safety Orange, 1 gal (K11004991)
- KRYLON Exterior Protective Coating, Gloss, Oil/Alkyd Base, Safety Orange, 1 gal (K00551008)
- KRYLON Interior/Exterior Paint, Semi-Gloss, Water Base, Safety Green, 1 gal (K11044001)
- KRYLON Interior/Exterior Paint, Flat, Water Base, White, 1 gal (K11004041)
- KRYLON Interior/Exterior Paint, Eggshell, Water Base, Flat Black, 1 gal (K11001201)
- KRYLON Exterior Protective Coating, Gloss, Oil/Alkyd Base, White, 1 gal (K00921008)
- KRYLON Primer, Flat Sheen, 1 gal, Base Solvent (K00691008)
- Krylon Exterior Paints