Shop All Spray Paint
Krylon
Spray Paint, Ford Blue, High-Gloss, 12 oz
Mfr # K01936008
Zoro # G0743677
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Farm Equipment Paint
- Paint Color Family Blues
- Paint and Primer Finish High-Gloss
- Net Weight 12 oz
- Coverage 25 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K01936008
- Zoro # G0743677
- UPC # 724504019367
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Blue, Compatible Surface Material Metal, Sheen High-Gloss, Finish Texture Smooth, Resin Type Acrylic Alkyd Enamel, Color Ford Blue, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Farm and Implement, Container Type Aerosol Can, Dry Time Tack Free 1 hr, Dry Time to Recoat 4 to 24 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME-PRO 4" Paint Roller Cover, 1/2" Nap, Polyester, 36 PK (433)
- RAINGUARD BRANDS 1 Gal. Makes 10 Gal. Floor-Lok Concrete Curing Aid and Sealer (CR-1600)
- HANDY PAINT PRODUCTS Plastic Paint Bucket, 1 qt (2500-CT)
- MODERN MASTER Protective Coat Mat Qt (MCS90132)
- KRYLON Spray Paint, John Deere Green, High-Gloss, 12 oz (K01932008)
- KRYLON Spray Paint, Kubota Orange, High-Gloss, 12 oz (K01954008)
- KRYLON Spray Paint, Massey Ferguson Red, High-Gloss, 12 oz (K01939008)
- KRYLON 9 Oz White NOW Enamel Spray Paint (21212)
- KRYLON Rust Preventative Spray Paint, Leather Brown, Gloss, 12 oz (K02707007)
- KRYLON Paint Spry Gloss Black 12Oz (K05505007)
- ZINSSER Acoustical Ceiling Tile Spray Paint, White, Flat, 13 oz (3688)
- Krylon Spray Paint