Shop All Spray Paint
Krylon
Spray Paint, Flourescent Green, Gloss, 11 oz
Mfr # K03106888
Zoro # G1457211
original price:
$12.40
19% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Greens
- Paint and Primer Finish Gloss
- Net Weight 11 oz
- Coverage 15 to 18 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K03106888
- Zoro # G1457211
- UPC # 724504068891
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Green, Compatible Surface Material Metal, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Acrylic Enamel, Color Fluorescent Green, Container Size 16 oz, Coverage Area 18 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Fluorescent, Container Type Aerosol Can, Dry Time Tack Free 2 hr, Dry Time to Recoat 4 to 24 hr, Maximum Application Temperature 85 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORMAXX Spray Paint Primer, Red Oxide, 12 oz (K05583007)
- HYDE 24" x 9" Proshield Flexible Plastic Spray Shield (28060)
- WOOSTER 4" Paint Roller Cover, 1/4" Nap, Fabric (R232-4)
- PREMIER Extension Pole, 60" x 1-1/8", PK12 (618410)
- KRYLON Spray Paint, Flourescent Red Orange, Gloss, 11 oz (K03101777)
- KRYLON Spray Paint, Flourescent Cerise, Gloss, 11 oz (K03105777)
- KRYLON Glitter Blast Fierce Fuchsia Spray Paint 5.75 oz (K03815000)
- KRYLON RTA9200 12 oz. Gloss White Rust Tough Spray (K09200008)
- KRYLON Bronze, High-Gloss, 3 oz (SCS-099)
- KRYLON 5-Ball Interior-Exterior Paint Pewter Gray (K01606A07)
- INTEGRA MILTEX Forrest Paint Co. 6306 Stove Bright Primer Paint 12 oz. Spray Can (43299)
- Krylon Spray Paint & Primer