Shop All Spray Paint
Krylon
Spray Paint, Clear, Gloss, 12 oz
Mfr # K07032777
Zoro # G7274010
original price:
$13.19
35% off
new price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Clears
- Color Clear
- Paint and Primer Finish Gloss
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K07032777
- Zoro # G7274010
- UPC # 724504069041
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Clears |
Color | Clear |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz |
Coverage | 25 sq ft |
Dry Time | 15 minute - 1 hour @ 77 °F 50 % Humidity |
Base Type | Solvent |
Paint and Primer Surface Material | Wood;Metal;Wicker;Glass;Plaster;Ceramic |
Exposure Conditions | Interior/Exterior |
Paint Sub-Brand | Specialty |
Spray Paints Item | Spray Paint |
Color Family | Clears |
Application Method | Spray |
Sheen | Gloss |
Description
Spray Paint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABOT Sealer, Crystal Clear, Flat, 1gal (140.0001000.007)
- GRACO Airless Paint Sprayer (17F924)
- PROFORM 2" Straight Paint Brush, PBT (70/30) Bristle (CO2.0S)
- GENERAL FINISHES 1 Gal Clear Enduro Poly Water-Based Topcoat, Gloss (GPG)
- KRYLON Rust Preventative Spray Paint, Ivory, Satin, 12 oz (K02739007)
- KRYLON Spray Paint, John Deere Green, High-Gloss, 12 oz (K01932008)
- KRYLON Glitter Blast Golden Glow Spray Paint 5.75 oz (K03801000)
- KRYLON Spray Paint, Black, Ultra-Flat, 11 oz (K04290777)
- KRYLON Short Cuts 1/3 Fl Oz Glow Orange Gloss Paint Pen (SCP-912)
- KRYLON Rust Tough Oil-Based Satin Rust Control Enamel, Black, 1 Qt. (K09707008)
- RUST-OLEUM Imagine Smooth Chrome Pink Spray Paint 10 oz (353334)
- Krylon Spray Paint