Shop All Spray Paint
Krylon
Spray Paint, Clear, Gloss, 11 oz
Mfr # K03400777
Zoro # G0347551
original price:
$11.64
10% off
new price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Clears
- Color Clear
- Paint and Primer Finish Gloss
- Net Weight 11 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K03400777
- Zoro # G0347551
- UPC # 724504073277
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Spray Paint, Opacity 100 Percent, Color Family Clear, Compatible Surface Material Metal, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Acrylic Enamel, Color Clear, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Interior, Sub Brand Special Purpose, Container Type Aerosol Can, Dry Time Tack Free 2 hr, Maximum Application Temperature 90 Degrees F, Minimum Application Temperature 70 Degrees F, Net Weight 11 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9179402-2402)
- WOOSTER 18 in Paint Roller Cover, 3/8 in Nap, Knit Fabric (R275-18)
- RUST-OLEUM Alkyd Primer, Gray, 1 gal. (330142)
- AP PRODUCTS AP Products 003-55276 Touch-N-Tone Spray Paint - Gloss Black (003-55276)
- KRYLON Spray Paint, International Harvester Red, High Gloss, 12 oz (K01933008)
- KRYLON RTA9218 12 oz. Flat Black Rust Tough Spray (K09218008)
- KRYLON Krylon GS-401 Glitter Aerosol Spray 4 Ounces-Glistening Gold (GS-401)
- KRYLON Division 2327 12 Oz Spring Grass Fusion Spray Paint (KR310326)
- KRYLON Glitter Blast Clear Spray Paint 6 oz (K03800000)
- KRYLON Spray Paint, Safety Red, Gloss, 12 oz (K02116777)
- RUST-OLEUM Black, Matte, 11 oz (276779)
- Krylon Spray Paint & Primer