Shop All Spray Paint
Krylon
Spray Paint, Black, Flat, 12 oz
Mfr # K02519007
Zoro # G4435599
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Paint and Primer Finish Flat
- Net Weight 12 oz
- Coverage 25 sq. ft.
- Dry Time 15 min.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K02519007
- Zoro # G4435599
- UPC # 724504025191
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Color | Black |
Paint and Primer Finish | Flat |
Net Weight | 12 oz |
Coverage | 25 sq. ft. |
Dry Time | 15 min. |
Base Type | Water |
Resin Type | Acrylic Enamel |
Exposure Conditions | Interior/Exterior |
Standards | VOC and MIR Compliant |
Dry Time Tack Free | 1 hr. |
Spray Paints Item | Spray Paint |
Application Temperature | 50 Degrees to 90 Degrees F |
Dry Time Recoat | 2 hr. |
Paint Sub-Brand | Fusion All-In-One |
Color Family | Blacks |
Sheen | Flat |
Description
Spray Paint, Color Family Blacks, Resin Type Acrylic Enamel, Color Black, Base Type Water, Dry Time 15 min, Dry Time Tack Free 1 hr, Net Weight 12 oz
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Strainer Bag, Standard Top, 5 gal., PK25 (60592)
- MR. LONGARM Contourstain Applicator (0360)
- RUST-OLEUM Automotive Premium Custom Lacquer Spray Paint, Metallic Black Stainless Steel, 11 oz. (323354)
- PREMIER 2" Flat Sash Paint Brush, Polyester Bristle, Hardwood Handle (17311)
- KRYLON 11 oz Camouflage Spray Paint, Sand (KR44583)
- KRYLON Black, 12 oz 6 PK (EDA160307)
- KRYLON Paint Spry Gray Primer 12Oz (K05582007)
- KRYLON Rust Preventative Spray Paint, White, Satin, 12 oz (K02753007)
- KRYLON Spray Paint, Allis Chalmers Orange, High-Gloss, 12 oz (K01940008)
- KRYLON 5-Ball Interior-Exterior Paint Pewter Gray (K01606A07)
- KRYLON 9 Oz Gray NOW All-Purpose Primer (21218)
- Krylon Spray Paint