Krylon

Spray Paint, Bisque, Gloss, 12 oz (Discontinued)


This Product is Discontinued
Shop for all Spray Paint

Key Features

  • Paint and Primer Sub Category General Purpose Spray Paint
  • Paint Color Family Beiges
  • Paint and Primer Finish Gloss
  • Net Weight 12 oz
  • Coverage 15 to 18 sq ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Krylon
  • MFR # K03207777
  • Zoro # G1457053
  • UPC #
    724504068938
  • Country of Origin United States
  • Category Spray Paint

Dimensions

Container Size 16 oz

Description

Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Beige, Compatible Surface Material Metal, Sheen Gloss, Finish Texture Smooth, Resin Type Acrylic Enamel, Color Bisque, Container Size 16 oz, Coverage Area 18 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Interior, Sub Brand Appliance Epoxy, Container Type Aerosol Can, Dry Time Tack Free 30 min, Dry Time to Recoat 4 to 24 hr, Maximum Application Temperature 85 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products