Shop All Spray Paint
Krylon
Silver, 12 oz 6 PK
Mfr # K08846001
Zoro # G106876582
product price: $86.79
/pk 6, $14.47/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Net Weight 12 oz
- Color Family Silvers
- Finish Texture Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K08846001
- Zoro # G106876582
- UPC # 724504088462
- Country of Origin United States
- Category Spray Paint
Details
Color | Silver |
Net Weight | 12 oz |
Color Family | Silvers |
Finish Texture | Smooth |
Description
KRYLON DUAL PAINT & PRIMER AEROSOL 12 OZ. SILVER METALLIC - K08846001 PAINT & PRIMER IN 1 CAN. PROVIDES PERFORMANCE OF A PRIMER AND THE DURABLE, SMOOTH FINISH OF A PAINT IN ONE EASY STEP. FEATURES EZ TOUCH 360 DEGREE DIAL SPRAY TIP. INDOOR/OUTDOOR USE. DRY TO TOUCH IN 25 MINUTES. DRY TO HANDLE IN 2 HOURS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARM HOME RANCH 3" Angle Sash Paint Brush, 6 PK (FHR00137)
- VHT Heat Resistant to 500 Degrees Fahrenheit, Cast Coat Aluminum, 12 Ounce Aerosol Spray Can (DE1650)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 14" Rollers (F0010-14)
- KRYLON INDUSTRIAL Spray Paint, Pumpkin Orange, Gloss, 12 oz (K02411A07)
- KRYLON 9 Oz Cocoa Brown NOW Enamel Spray Paint (21208)
- KRYLON Metallic Spray Paint, Gold Metallic, Metallic, 11 oz (K01706007)
- KRYLON Black Lava, 4 oz 3 PK (KRY601)
- KRYLON Rust Preventative Spray Paint, Burgundy, Gloss, 12 oz (K02704007)
- KRYLON Spray Paint, Brown, Ultra-Flat, 11 oz (K04292777)
- KRYLON 9 Oz White NOW Enamel Spray Paint (21212)
- TOUGH COAT ADVANCED Spray Paint (K00159008)
- Krylon Spray Paint