Shop All Spray Paint
Krylon
Short Cuts Aerosol Paint 3 Ounces-Hot Pink
Mfr # SCS-039
Zoro # G910822911
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hot Pink
- Net Weight 3 oz
- Color Family Pinks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krylon
- MFR # SCS-039
- Zoro # G910822911
- UPC # 724504000396
- Country of Origin China
- Category Spray Paint
Details
Color | Hot Pink |
Net Weight | 3 oz |
Color Family | Pinks |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Hot Melt Melting Pot (43905)
- LIKWID CONCEPTS The Paint Roller Cover (RC001)
- LINZER 3 in. Double Thick Flat Chip Brush (1550 0300)
- ZORO SELECT Paint Trim Guide, ABS w/SS Blade, 12 In (2FDK3)
- KRYLON Rust Preventative Spray Paint, White, Satin, 12 oz (K02753007)
- KRYLON Hammered Spray Paint, Dark Bronze, Hammered, 12 oz (K02787007)
- KRYLON Rust Preventative Spray Paint, Purple, Gloss, 12 oz (K02719007)
- KRYLON 2744 FUSION 12 OZ SATIN PEWTER GY ALL-IN-1 (K02744007)
- KRYLON 9 Oz Wrought Iron White NOW Enamel Spray Paint (21215)
- KRYLON Spray Paint, Crystal Clear, Gloss, 11 oz (K01303007)
- RUST-OLEUM No Hunting Purple Spray Paint 12 oz (270970)
- Krylon Spray Paint & Primer