Shop All Spray Paint
Krylon
Short Cuts 1/3 Fl Oz White Gloss Paint Pen
Mfr # SCP-913
Zoro # G811382323
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 1/3 oz
- Color Family Whites
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # SCP-913
- Zoro # G811382323
- Country of Origin United States
- Category Spray Paint
Details
Color | White |
Net Weight | 1/3 oz |
Color Family | Whites |
Sheen | Gloss |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Pump Armor 32Oz Graco (243104)
- GACO 1 Gal Oyster GacoDeck Water-Based Elastomeric Top Coat (DT01)
- RUST-OLEUM Rubberized Undercoating, Black, 15 oz (248656)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Brown China Bristle, Plastic Handle (1233-1 1/2)
- KRYLON Short Cuts 1/3 Fl Oz Sun Yellow Gloss Paint Pen (SCP-906)
- KRYLON Short Cuts 1/3 Fl Oz Glow Orange Gloss Paint Pen (SCP-912)
- KRYLON Short Cuts 1/3 Fl Oz Red Pepper Gloss Paint Pen (SCP-903)
- KRYLON Spray Paint, International Harvester Red, High Gloss, 12 oz (K01933008)
- KRYLON Spray Paint, Old Equipment Yellow, High-Gloss, 12 oz (K01953008)
- KRYLON Rust Preventative Spray Paint, Patriotic Blue, Gloss, 12 oz (K02716007)
- SEYMOUR MIDWEST Red, 16 oz 12 PK (98-4)
- Krylon Spray Paint