Shop All Spray Paint
Krylon
Short Cuts 1/3 Fl Oz Sun Yellow Gloss Paint Pen
Mfr # SCP-906
Zoro # G311382335
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 1/3 oz
- Color Family Yellows
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # SCP-906
- Zoro # G311382335
- Country of Origin United States
- Category Spray Paint
Details
Color | Sun Yellow |
Net Weight | 1/3 oz |
Color Family | Yellows |
Sheen | Gloss |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY 10' x 25' Clear Husky 3.5-Mil Low Density Plastic Sheeting (351025C)
- BINKS Pressure Cup Gasket, For Mfr No 98-1067 (80-11)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (R240)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Woven Fabric (R203)
- KRYLON Short Cuts 1/3 Fl Oz Glow Orange Gloss Paint Pen (SCP-912)
- KRYLON Short Cuts 1/3 Fl Oz Red Pepper Gloss Paint Pen (SCP-903)
- KRYLON Short Cuts 1/3 Fl Oz Black Gloss Paint Pen (SCP-914)
- KRYLON Spray Paint, Sand, Ultra-Flat, 11 oz (K04295777)
- KRYLON RTA9203 12 oz. Semi Flat Black Rust Tough Spray (K09203008)
- KRYLON Metallic Spray Paint, Aluminum, Metallic, 12 oz (K02766007)
- RUST-OLEUM Rust Preventative Spray Paint, Equipment Orange, Gloss, 15 oz (V2156838)
- Krylon Spray Paint