Shop All Spray Paint
Krylon
Short Cuts 1/3 Fl Oz Red Pepper Gloss Paint Pen
Mfr # SCP-903
Zoro # G511382401
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 1/3 oz
- Color Family Reds
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # SCP-903
- Zoro # G511382401
- Country of Origin United States
- Category Spray Paint
Details
Color | Red Pepper |
Net Weight | 1/3 oz |
Color Family | Reds |
Sheen | Gloss |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester/Knitted Wool, 3 PK (3PKW38)
- RUST-OLEUM Hunter Green, Gloss, 15 Oz (7538838)
- TANIS BRUSH #000 Marking Artist Paint Brush, Red Sable Bristle (00328)
- CRAFTSMAN Metal AntiRust Coating Brown (CMXPLDP708126)
- KRYLON Short Cuts 1/3 Fl Oz Black Gloss Paint Pen (SCP-914)
- KRYLON Short Cuts 1/3 Fl Oz Sun Yellow Gloss Paint Pen (SCP-906)
- KRYLON Short Cuts 1/3 Fl Oz Gold Leaf Gloss Paint Pen (SCP-901)
- KRYLON Paint Spry Semi-Gloss Blk 12Oz (K05579007)
- KRYLON 5507 COLORMAXX 12 OZ BRI GHT IDEA GLOSS (K05507007)
- KRYLON Paint Spry Gloss White 12Oz (K05545007)
- RUST-OLEUM Spray Paint, 1600, Industrial, 12 oz, Aerosol, Black Flat (1676830)
- Krylon Spray Paint & Primer