Shop All Spray Paint
Krylon
Semi-Transparent Frost Spray Paint 6 oz
Mfr # K09040
Zoro # G805301101
Sold in multiples of 6 for $63.30
$63.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Net Weight 6 oz
- Paint and Primer Surface Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krylon
- MFR # K09040
- Zoro # G805301101
- UPC # 724504090403
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Net Weight | 6 oz |
Paint and Primer Surface Material | Glass |
Description
Decorative frosted finish adds privacy to glass windows and doors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Lid Liner, Mini, Plastic, 200 Microns (16028)
- BINKS Pressure Tank, 2.8 Gal (83C-221)
- CORROSEAL Water-Based Rust Converter Metal Primer, Rust Converter, 1 Quart, 2PK (82320-2PK)
- WOOSTER 5-1/2" Flat Sash Paint Brush, Polyester Bristle, Threaded Hardwood Handle (F5119-5 1/2)
- KRYLON Metallic Spray Paint, Satin Nickel, Metallic, 12 oz (K02772007)
- KRYLON 2740 FUSION 12 OZ SATIN KHAKI ALL-IN-1 (K02740007)
- KRYLON Spray Paint, Safety Yellow, Gloss, 12 oz (K01813777)
- KRYLON Rust Preventative Spray Paint, Khaki, Gloss, 12 oz (K02713007)
- KRYLON SPRY PNT FSN GLS CLEAR (K02705007)
- KRYLON Spray Paint, Clear, Gloss, 11 oz (K01305007)
- SPECIALTY Rust-Oleum Farm & Implement Husqvarna Orange Spray Paint 12 oz (303472)
- Krylon Spray Paint