Shop All Spray Paint
Krylon
Rust Tough Enamel Paint, Cherry Red, 12 oz Can, One Coat Coverage, Low Odor
Mfr # RTA9230
Zoro # G202565090
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Reds
- Net Weight 12 oz
- Paint and Primer Surface Material Metal, Steel
- Color Family Reds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # RTA9230
- Zoro # G202565090
- UPC # 724504000000
- Country of Origin China
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Reds |
Color | Cherry Red |
Net Weight | 12 oz |
Paint and Primer Surface Material | Metal, Steel |
Color Family | Reds |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (R239)
- SHORT CUTS Krylon Fusion All-In-One Gloss Black Paint+Primer Spray Paint 12 oz (K02702007)
- KLEAN-STRIP Klean Strip Mineral Spirits Paint Thinner 1 qt (QKSP94005)
- MONARCH Drop Cloths 12 x 15 (10 oz) ( 1 Each) (DROP-12X15-10)
- KRYLON Krylon 425-K03206 Black Epoxy Appliance Paint (724504032069)
- KRYLON Textured Spray Paint, Dark Bronze, Textured, 12 oz (K02778007)
- KRYLON Spray Paint, Flourescent Yellow Orange, Gloss, 11 oz (K03102777)
- KRYLON Rust Tough 12 Oz. Gloss Alkyd Enamel Spray Paint, Blue (K09225008)
- KRYLON Spray Paint, Flourescent Red Orange, Gloss, 11 oz (K03101777)
- KRYLON Glow-in-the-Dark Spray Paint, White, Gloss, 6 oz (K03152007)
- KRYLON Short Cuts 1/3 Fl Oz Glow Orange Gloss Paint Pen (SCP-912)
- Krylon Spray Paint