Shop All Spray Paint
Krylon
Rust Tough Enamel Paint, Battleship Gray, 12 oz Can, One Coat Coverage, Low Odor
Mfr # RTA9206
Zoro # G702564999
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Grays
- Net Weight 12 oz
- Paint and Primer Surface Material Metal, Steel
- Color Family Grays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # RTA9206
- Zoro # G702564999
- UPC # 724504000000
- Country of Origin China
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Grays |
Color | Battleship Gray |
Net Weight | 12 oz |
Paint and Primer Surface Material | Metal, Steel |
Color Family | Grays |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTSENBOCKERS LIFT OFF Graffiti Remover 22 oz (411-01)
- WORK TOOLS 9" Whizz Pad Painter (20151)
- KRYLON Rust Preventative Spray Paint, White, Gloss, 12 oz (K02727007)
- RAINGUARD BRANDS 5 Gal. Stucco Sealer, Natural Finish, Clear (SP-7005)
- KRYLON RTA9206 12 oz. Battleship Gray Rust Tough Spray (K09206008)
- KRYLON 9 Oz Aluminum NOW Enamel Spray Paint (21201)
- KRYLON Krylon 425-K03201 Epoxy Appliance Paint White (724504032014)
- KRYLON SPRY PNT FSN GLS DVR WHT (K02706007)
- KRYLON Spray Paint, John Deere Green, High-Gloss, 12 oz (K01932008)
- KRYLON Hammered Spray Paint, Copper, Hammered, 12 oz (K02786007)
- RUST-OLEUM Safety Blue, Gloss, 15 Oz (7524838)
- Krylon Spray Paint & Primer