Shop All Spray Paint
Krylon
Rust Preventative Spray Paint, White, Flat, 12 oz
Mfr # K02730007
Zoro # G4233370
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Whites
- Paint and Primer Finish Flat
- Net Weight 12 oz
- Coverage 25 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K02730007
- Zoro # G4233370
- UPC # 724504127307
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Rust Preventative Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family White, Compatible Surface Material Laminate, Masonry, Metal, Plastic, Wood, Sheen Flat, Finish Texture Smooth, Resin Type Alkyd Enamel, Color White, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 25 min, Use Location Exterior, Interior, Sub Brand Fusion, Container Type Aerosol Can, Dry Time Tack Free 2 hr, Dry Time to Recoat 2 hr to 48 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE MANUFACTURING 3M PPS ADAPTOR KIT (SH289520)
- FLOOD CWF - UV5 Pro Series Wood Finish Exterior Stain, Natural, 1 Gal. (FLD565-01)
- RUST-OLEUM Automotive Premium Custom Lacquer Spray Paint, Metallic Black Stainless Steel, 11 oz. (323354)
- KESON Inverted Marking Paint, 20 oz., Glo-Pink, Water -Based (SP20GP)
- KRYLON Rust Preventative Spray Paint, Black, Flat, 12 oz (K02728007)
- KRYLON Spray Paint, Safety Yellow, Gloss, 12 oz (K01813777)
- KRYLON Short Cuts 1/3 Fl Oz Black Gloss Paint Pen (SCP-914)
- KRYLON 5507 COLORMAXX 12 OZ BRI GHT IDEA GLOSS (K05507007)
- KRYLON Krylon 425-K03206 Black Epoxy Appliance Paint (724504032069)
- KRYLON 12OZ Clay GLS Paint (K05519007)
- ZINSSER White, 12 oz 6 PK (247564)
- Krylon Spray Paint & Primer