Shop All Spray Paint
Krylon
Rust Preventative Spray Paint, Sunbeam Yellow, Gloss, 12 oz
Mfr # K02725007
Zoro # G7596843
original price:
$8.48
15% off
new price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Yellows
- Paint and Primer Finish Gloss
- Net Weight 12 oz
- Coverage 25 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K02725007
- Zoro # G7596843
- UPC # 724504027256
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Rust Preventative Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Yellow, Compatible Surface Material Laminate, Masonry, Metal, Plastic, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Alkyd Enamel, Color Sunbeam Yellow, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 25 min, Use Location Exterior, Interior, Sub Brand Fusion, Container Type Aerosol Can, Dry Time Tack Free 2 hr, Dry Time to Recoat 2 hr to 48 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEN MANUFACTURING 3 in. Poly Roller Cover (33)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Cedar Color (SO7523)
- TRIMACO Cone Paint Strainer, 5 in. L, PK1000 (11109)
- PAINTLINE PaintLine ProDryingRack EX (PDREX)
- KRYLON Rust Preventative Spray Paint, Leather Brown, Gloss, 12 oz (K02707007)
- KRYLON Rust Preventative Spray Paint, Popsicle Orange, Gloss, 12 oz (K02718007)
- KRYLON Rust Preventative Spray Paint, Patriotic Blue, Gloss, 12 oz (K02716007)
- KRYLON Spray Paint, Flourescent Green, Gloss, 11 oz (K03106888)
- KRYLON Workable Fixative Spray, Clear, Gloss, 11 oz (K01306)
- KRYLON Metallic Spray Paint, Bright Silver, Metallic, 11 oz (K01401777)
- KRYLON Rust Preventative Spray Paint, Smoke Gray, Gloss, 12 oz (K02723007)
- Krylon Spray Paint