Shop All Spray Paint
Krylon
Rust Preventative Spray Paint, Purple, Gloss, 12 oz
Mfr # K02719007
Zoro # G4234052
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Specialty Spray Paint
- Paint Color Family Purples
- Paint and Primer Finish Gloss
- Net Weight 12 oz
- Coverage 25 sq. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K02719007
- Zoro # G4234052
- UPC # 724504027195
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Rust Preventative Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Purple, Compatible Surface Material Laminate, Masonry, Metal, Plastic, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Alkyd Enamel, Color Purple, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 25 min, Use Location Exterior, Interior, Sub Brand Fusion, Container Type Aerosol Can, Dry Time Tack Free 2 hr, Dry Time to Recoat 2 hr to 48 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS Rust Converter (8346)
- HUSQVARNA Grouting System 5 Gal. (GM 3000)
- ZORO SELECT 1" Chip Paint Brush, China Hair Bristle, Unfinished Wood Handle, 36 PK (1TTX1)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 5/16" Nap, Microfiber, 2 PK (RR314-6-1/2)
- KRYLON Rust Preventative Spray Paint, Ivory, Satin, 12 oz (K02739007)
- KRYLON Misty Gray Spray Paint (1487C)
- KRYLON Glitter Blast Golden Glow Spray Paint 5.75 oz (K03801000)
- KRYLON Glitter Blast Silver Flash Spray Paint 5.75 oz (K03802000)
- KRYLON Spray Paint, Ford Blue, High-Gloss, 12 oz (K01936008)
- KRYLON Spray Paint, Brown, Ultra-Flat, 11 oz (K04292777)
- GENERAL PAINT Premium Dcor High Heat Enamel Spray 12 oz. Aerosol Can, Aluminum - (347534)
- Krylon Spray Paint & Primer