Shop All Spray Paint
Krylon
Rust Preventative Spray Paint, Popsicle Orange, Gloss, 12 oz
Mfr # K02718007
Zoro # G7601865
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Oranges
- Paint and Primer Finish Gloss
- Net Weight 12 oz
- Coverage 25 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krylon
- MFR # K02718007
- Zoro # G7601865
- UPC # 724504127185
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Rust Preventative Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Orange, Compatible Surface Material Laminate, Masonry, Metal, Plastic, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Alkyd Enamel, Color Popsicle Orange, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 25 min, Use Location Exterior, Interior, Sub Brand Fusion, Container Type Aerosol Can, Dry Time Tack Free 2 hr, Dry Time to Recoat 2 hr to 48 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Red, Gloss, (2) 1 gal, 125 sq ft/gal (59JM48)
- HYDE 15" Curved Spring Aluminum Paint Shield (45005)
- VARATHANE Varnish Dmnd Otdr S-G Qt (250141H)
- GRACO Airless Paint Sprayer, Cart, 7/8 HP (17G180)
- KRYLON Rust Preventative Spray Paint, Patriotic Blue, Gloss, 12 oz (K02716007)
- KRYLON Rust Preventative Spray Paint, Leather Brown, Gloss, 12 oz (K02707007)
- KRYLON Rust Preventative Spray Paint, Vintage Gray, Gloss, 12 oz (K02726007)
- KRYLON 5513 COLORMAXX 12 OZ CLA SSIC GRAY GLOSS (K05513007)
- KRYLON 5599 COLORMAXX 12 OZ MAC HINRY GRY GLOSS (K05599007)
- KRYLON Osha Paint Safety Red (K02116007)
- RUST-OLEUM Hammered Spray Paint, Copper, Hammered, 12 oz (247567)
- Krylon Spray Paint & Primer