Shop All Spray Paint
This Product is Discontinued
Krylon
Rust Preventative Spray Paint, Burgundy, Gloss, 12 oz. (Discontinued)
Mfr # K06900800
Zoro # G0347265
This Product is Discontinued
Key Features
- Paint and Primer Sub Category Specialty Spray Paint
- Paint Color Family Reds
- Color Burgundy
- Paint and Primer Finish Gloss
- Net Weight 12 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K06900800
- Zoro # G0347265
- UPC # 724504690085
- Country of Origin United States
- Category Spray Paint
Details
Item | Rust Preventative Spray Paint |
Paint and Primer Sub Category | Specialty Spray Paint |
Paint Color Family | Reds |
Color | Burgundy |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz. |
Coverage | 25 sq. ft. |
Dry Time | 8 min. |
Base Type | Solvent |
Paint and Primer Surface Material | Ceramic, Concrete, Glass, Masonry, Metal, Plaster, Wood |
Resin Type | Alkyd Enamel |
Paint Sub-Brand | Rust Protector |
Color Family | Reds |
Application Temperature | 50 to 85 Degrees F |
Spray Paints Item | Rust Preventative Spray Paint |
Dry Time Tack Free | 30 min. |
Dry Time Recoat | 2 hr. |
Description
Rust Preventative Spray Paint, Color Family Reds, Resin Type Alkyd Enamel, Color Burgundy, Base Type Solvent, Dry Time 8 min, Dry Time Tack Free 30 min, Net Weight 12 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.