Shop All Spray Paint
Krylon
RTA9213 12 oz. Aluminum Rust Tough Spray
Mfr # K09213008
Zoro # G210540584
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K09213008
- Zoro # G210540584
- UPC # 724504092131
- Country of Origin Canada
- Category Spray Paint
Details
Color | Aluminum |
Net Weight | 12 oz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Spray Gun Filter, Medium, PK2 (0516733)
- CABOT Valspar Wet Look Protective Sealer High-Gloss Clear Acrylic Concrete Sealer 1 gal (024.0082390.007)
- MINWAX Super Fast-Drying Polyurethane for Floors Gloss Clear Oil-Based Fast-Drying Polyurethane 1 ga (13020000)
- PURDY 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152730)
- KRYLON Glitter Blast Cherry Bomb Spray Paint 5.75 oz (K03806000)
- KRYLON 12OZ Crys CLR Sat Paint (K05562007)
- KRYLON 2740 FUSION 12 OZ SATIN KHAKI ALL-IN-1 (K02740007)
- KRYLON Metallic Spray Paint, Copper Metallic, Metallic, 11 oz (K01709A77)
- KRYLON 2714 FUSION 12 OZ GLOSS NAVY ALL-IN-1 (K02714007)
- KRYLON Spray Paint, White, Flat, 12 oz (K01505777)
- KRYLON Spray Paint, Brown, Ultra-Flat, 11 oz (K04292777)
- Krylon Spray Paint & Primer