Shop All Spray Paint
Krylon
Purple Shimmer, Metallic, 11.5 oz
Mfr # K03928000
Zoro # G205297905
product price: $11.69
/ea
Sold in multiples of 6 for $70.14
$70.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Specialty Spray Paint
- Paint Color Family Metallics
- Paint and Primer Finish Metallic
- Paint and Primer Surface Material Multi-surface
- Color Family Purples
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K03928000
- Zoro # G205297905
- UPC # 724504039280
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Specialty Spray Paint |
Paint Color Family | Metallics |
Color | Purple Shimmer |
Paint and Primer Finish | Metallic |
Net Weight | 11.5 oz |
Paint and Primer Surface Material | Multi-surface |
Color Family | Purples |
Description
Add shine and a hint of shimmer to your projects with a superior metallic paint. Krylon shimmer metallic is a durable decorative finish that looks good and works hard with just enough sparkle to make it special.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Strainer Inlet - Magnum (288716)
- PREMIER 4" Wall Paint Brush, Polyester Bristle, Hardwood Handle (17315)
- FLEX SEAL Leak Sealer 14 oz, Aerosol, White, Liquid (FSWHTR20)
- MTD Paint-Cub Yellow 99 (759-3940)
- KRYLON Bronze, High-Gloss, 3 oz (SCS-099)
- KRYLON 5576 COLORMAXX 12 OZ SEA GLASS SATIN (K05576007)
- KRYLON Spray Paint, Safety Orange, Gloss, 12 oz (K02410777)
- KRYLON Spray Paint, Clover Safety Green, Gloss, 12 oz (K02012777)
- KRYLON Paint Spry Stn Black 12Oz (K05557007)
- KRYLON RTA9202 12 oz. Gloss Black Rust Tough Spray (K09202008)
- RUST-OLEUM Spray Paint, Hunter Green, Gloss, 12 oz (1638830)
- Krylon Spray Paint & Primer