Shop All Spray Paint
Krylon
Purple, Gloss, 12 oz
Mfr # 5536
Zoro # G002566020
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Purples
- Color Purple
- Paint and Primer Finish Gloss
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # 5536
- Zoro # G002566020
- UPC # 724504000000
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Purples |
Color | Purple |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, Metal, Glass, Paper |
Color Family | Purples |
Sheen | Gloss |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1 Pt Ebony Dye Stain Water-Based Wood Stain (DPE)
- IDL PACKAGING 18in x 60 yd Masking Paper and 1 1/2in x 60 yd Painters Masking Tape, for Covering, 2PK (2x GPH-18, 4463-112)
- KLEAN-STRIP 1-K Kerosene For Heaters/Lamps/Stoves 128 oz (GKP85)
- GENERAL FINISHES 1 Pt Winter White Glaze Effects Water-Based Translucent Color (PTWW)
- KRYLON Rust Preventative Spray Paint, Spring Grass, Gloss, 12 oz (K02724007)
- KRYLON Workable Fixative Spray, Clear, Gloss, 11 oz (K01306)
- KRYLON Paint Spry Semi-Gloss Blk 12Oz (K05579007)
- KRYLON Paint Spry Stn Black 12Oz (K05557007)
- KRYLON Blue Shimmer, Metallic, 12 oz (K03925000)
- KRYLON Metallic Spray Paint, Aluminum, Metallic, 12 oz (K01407777)
- RUST-OLEUM Spray Paint, Black, Flat, 12 oz (245198)
- Krylon Spray Paint & Primer