Shop All Spray Primer
Krylon
Primer, White, Flat Finish
Mfr # K01315A07
Zoro # G909145359
product price: $9.75
/ea
Sold in multiples of 6 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Finish Flat
- Color White
- Size 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K01315A07
- Zoro # G909145359
- UPC # 724504013150
- Country of Origin United States
- Category Spray Primer
Dimensions
Size | 12 |
Details
Paint and Primer Finish | Flat |
Spray Primers Item | Primer |
Color | White |
Description
Krylon 5-Ball Interior-Exterior Paint is the number one brand in spray paints.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Exterior Protective Coating, Gloss, Oil/Alkyd Base, White, 1 gal (K00921008)
- BINKS Hose Assembly (71-3303)
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal (9144402-4430)
- GENERAL FINISHES 1 Qt Natural Wood Stain Water-Based Penetrating Stain (WNQT)
- RUST-OLEUM Spray Epoxy Primer, Beige, Flat Finish, 14.1 oz (247598)
- SEYMOUR OF SYCAMORE Spray Primer, Red Oxide, 16 oz. (620-1407)
- KRYLON INDUSTRIAL Spray Primer, Black, Flat Finish, 13 oz. (K01316A07)
- RUST-OLEUM Universal Bonding Primer, White, 12 oz (286793)
- RUST-OLEUM Rust Preventative Spray Primer, Red, Flat Finish, 15 oz. (V2169838)
- ZINSSER Spray Primer, Bright White, Flat Finish, 13 oz (3959)
- SEM PRODUCTS SELF-ETCHING PRIMER GRAY AEROSOL (SE39683)
- Krylon Spray Primer