Shop All Spray Paint
Krylon
Pewter Gray, Satin, 12 oz
Mfr # 2744
Zoro # G302565334
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Grays
- Color Pewter Gray
- Paint and Primer Finish Satin
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krylon
- MFR # 2744
- Zoro # G302565334
- UPC # 724504000000
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Grays |
Color | Pewter Gray |
Paint and Primer Finish | Satin |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, Metal, Glass, Paper |
Color Family | Grays |
Sheen | Satin |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLR PRO Rust Remover, 5 gal, Jug (G-A-ERR-5PRO)
- OIL EATER Overnight Stain Remover for Concrete, Dr (AOD3232301)
- SEAL-ONCE 5 GAL EXOTIC Premium Wood Sealer (SO8414)
- GENERAL FINISHES 1 Gal Clear High Performance Water-Based Topcoat, Satin (GAHS)
- KRYLON RTA9218 12 oz. Flat Black Rust Tough Spray (K09218008)
- KRYLON RTA9200 12 oz. Gloss White Rust Tough Spray (K09200008)
- KRYLON 18 OZ TRI-FLOW PUMP (29200)
- KRYLON Rust Tough Oil-Based Satin Rust Control Enamel, Black, 1 Qt. (K09707008)
- KRYLON RTA9219 12 oz. Flat White Rust Tough Spray (K09219008)
- KRYLON 5563 COLORMAXX 12 OZ HUN TER GREEN SATIN (K05563007)
- RUST-OLEUM Serenity Blue, Matte, 30 oz (285139)
- Krylon Spray Paint