Shop All Spray Paint
Krylon
Paints 12Oz Ultra-Flat Black
Mfr # 1602
Zoro # G310061712
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Net Weight 12 oz
- Color Family Blacks
- Sheen Ultra-Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # 1602
- Zoro # G310061712
- UPC # 724504016021
- Country of Origin Taiwan, Province of China
- Category Spray Paint
Details
Color | Black |
Net Weight | 12 oz |
Color Family | Blacks |
Sheen | Ultra-Flat |
Description
Paints 12Oz Ultra-Flat Black
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHUR-LINE 4" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV40)
- DUPLI-COLOR Automotive Paint, Clear, 8 oz (EBCL01257)
- MODERN MASTERS Metallic Paint, Water Base, Smoke, 1 gal (ME243)
- WAGNER SPRAY TECH Paint Spryr Control 150 (0580000)
- KRYLON Spray Paint, Flourescent Lemon Yellow, Gloss, 11 oz (K03104888)
- KRYLON Spray Paint, Ford Blue, High-Gloss, 12 oz (K01936008)
- KRYLON Krylon 425-K03206 Black Epoxy Appliance Paint (724504032069)
- KRYLON Rust Tough 12 Oz. Gloss Alkyd Enamel Spray Paint, Hunter Green (K09223008)
- KRYLON Blue Shimmer, Metallic, 12 oz (K03925000)
- KRYLON Spray Paint, Safety Orange, Gloss, 12 oz (K02410777)
- TOUCH N TONE Spray Paint, Gloss, White, 10 oz, Aerosol Can (55274830)
- Krylon Spray Paint & Primer