Shop All Spray Paint
Krylon
Paints 12oz Semi-Flat Black
Mfr # 1613
Zoro # G310761148
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Net Weight 12 oz
- Color Family Blacks
- Sheen Semi-Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # 1613
- Zoro # G310761148
- UPC # 724504016137
- Country of Origin United States
- Category Spray Paint
Details
Color | Black |
Net Weight | 12 oz |
Color Family | Blacks |
Sheen | Semi-Flat |
Description
None
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Activator and Finish Kit, Silver Gray, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal (9182402-4432)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Beige (HT 200)
- MINWAX Fast-Drying Polyurethane Gloss Clear Oil-Based Fast-Drying Polyurethane 1 gal (319000000)
- FLEX SEAL Leak Sealer 8 oz, Aerosol, White, Liquid (FSH8W)
- KRYLON Spray Paint, Safety Purple, Gloss, 12 oz (K01929777)
- KRYLON Spray Paint, Brown, Ultra-Flat, 11 oz (K04292777)
- KRYLON 2735 FUSION 12 OZ SATIN CLEAR ALL-IN-1 (K02735007)
- KRYLON Crystal Tint Base U.V. Gloss (K01305)
- KRYLON Rust Preventative Spray Paint, Black, Flat, 12 oz (K02728007)
- KRYLON Spray Paint, Crystal Clear, Gloss, 11 oz (K01303007)
- RUST-OLEUM Galaxy, Metallic, 12 Oz (252303)
- Krylon Spray Paint