Shop All Spray Paint
Krylon
Paint Spry Matte Aqua 12Oz
Mfr # K05549007
Zoro # G207060064
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua
- Net Weight 12 oz
- Color Family Blues
- Sheen Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K05549007
- Zoro # G207060064
- UPC # 724504055495
- Country of Origin United States
- Category Spray Paint
Details
Color | Aqua |
Net Weight | 12 oz |
Color Family | Blues |
Sheen | Matte |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORT CUTS Krylon Fusion All-In-One Satin Espresso Paint+Primer Spray Paint 12 oz (K02738007)
- OLD MASTERS Stain Applicator (30500)
- GRACO TrueCoat 360 2000 psi Plastic Handheld Paint Sprayer (26D281)
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., High Visibility Yellow, Solvent -Based (T03821007)
- KRYLON RTA9200 12 oz. Gloss White Rust Tough Spray (K09200008)
- KRYLON Paint Spry Stn Pebble 12Oz (K05572007)
- KRYLON Paint Spry Stn Brown Boot 12Oz (K05559007)
- KRYLON 5588 COLORMAXX 12 OZ MET ALLIC GOLD (K05588007)
- KRYLON Metallic Spray Paint, Aluminum, Metallic, 12 oz (K01407777)
- KRYLON Metallic Spray Paint, Bright Silver, Metallic, 11 oz (K01401777)
- RUST-OLEUM Spray Paint, Colonial Red, Satin, 12 oz (334063)
- Krylon Spray Paint & Primer