Shop All Spray Paint
Krylon
Paint Spry Gls Regal Blue 12Oz
Mfr # K05535007
Zoro # G307060117
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Regal Blue
- Net Weight 12 oz
- Color Family Blues
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K05535007
- Zoro # G307060117
- UPC # 724504055358
- Country of Origin United States
- Category Spray Paint
Details
Color | Regal Blue |
Net Weight | 12 oz |
Color Family | Blues |
Sheen | Gloss |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Green, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal (7DC59)
- AERVOE Forest Boundary Marking Paint, 15 oz., Red, Solvent -Based (5310)
- COLLOMIX Paint Paddle Stirring, 23-1/2 in. H (DLX152HF)
- VINTAGE FLATZ MATTE CLEARCOAT ACTIVATOR, Half Pint (CP3821-16)
- KRYLON 9 Oz Wrought Iron White NOW Enamel Spray Paint (21215)
- KRYLON Short Cuts 1/3 Fl Oz Black Gloss Paint Pen (SCP-914)
- KRYLON Industrial Rust Tough Acrylic Enamel Dk Machine Gray ASA-49 (R00879)
- KRYLON SPRY PNT SG SOFT BLUE (K09029000)
- KRYLON SPRY PNT SMMR GRN 11.5OZ (K09028000)
- KRYLON Hammered Spray Paint, Dark Bronze, Hammered, 12 oz (K02787007)
- RUST-OLEUM Camouflage 12 Oz. Flat Spray Paint, Sand (339004)
- Krylon Spray Paint