Shop All Spray Paint
Krylon
Paint Spry Gloss White 12Oz
Mfr # K05545007
Zoro # G707060137
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Net Weight 12 oz
- Color Family Whites
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K05545007
- Zoro # G707060137
- UPC # 724504055457
- Country of Origin United States
- Category Spray Paint
Details
Color | White |
Net Weight | 12 oz |
Color Family | Whites |
Sheen | Gloss |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Brush Kit, 0.110 in. Nozzle (48PX91)
- WOOSTER 3" Wall Paint Brush, Silver CT Polyester Bristle, Wood Handle (5223-3)
- CABOT SemiSolid DeckStain, NewRedwood, Flat, 1gal (140.0001417.007)
- GRACO Rac 5, Airless Spray Tip, 419 (286419)
- KRYLON Metallic Spray Paint, Silver Metallic, Metallic, 11 oz (K01406)
- KRYLON Silver, Gloss, 6 oz (K09033000)
- KRYLON Industrial Rust Tough Acrylic Enamel Aluminum (R00159)
- KRYLON Hammered Spray Paint, Brown, Hammered, 12 oz (K02783007)
- KRYLON Spray Paint, Olive, Ultra-Flat, 11 oz (K04293777)
- KRYLON Spray Paint, Kubota Orange, High-Gloss, 12 oz (K01954008)
- SEYMOUR MIDWEST Black, 6 PK (16-83)
- Krylon Spray Paint & Primer