Shop All Spray Paint
Krylon
Paint Spry Gloss Khaki 12Oz
Mfr # K05526007
Zoro # G707060069
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 12 oz
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K05526007
- Zoro # G707060069
- UPC # 724504055266
- Country of Origin United States
- Category Spray Paint
Details
Net Weight | 12 oz |
Sheen | Gloss |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE 9" Paint Roller Cover, Carpet (48014)
- WAGNER SPRAY TECH Airless Cart Sprayer, 0.70 hp (0580559)
- HYDE Spray Shield Cardboard Clip w/ Handle (28100)
- RAE Exterior Paint, Flat, Water Base, Light Gray, 1 gal (9616-01)
- KRYLON Misty Gray Spray Paint (1487C)
- KRYLON Rust Preventative Spray Paint, Leather Brown, Gloss, 12 oz (K02707007)
- KRYLON 5563 COLORMAXX 12 OZ HUN TER GREEN SATIN (K05563007)
- KRYLON 5590 COLORMAXX 12 OZ MET ALLIC SILVER (K05590007)
- KRYLON Spray Paint, Safety Orange, Gloss, 12 oz (K02410777)
- KRYLON Paints 12oz HunterGreen Spray (2001)
- COLORMAXX Spray Paint Primer, Gray, 12 oz (K05582007)
- Krylon Spray Paint