Shop All Spray Paint
Krylon
Paint Spry Gloss Ivory 12Oz
Mfr # K05524007
Zoro # G107060072
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 12 oz
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K05524007
- Zoro # G107060072
- UPC # 724504055242
- Country of Origin United States
- Category Spray Paint
Details
Net Weight | 12 oz |
Sheen | Gloss |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER Latex Paint Remover, 24 oz (336249)
- SLIPDOCTORS SlipDoctors - Floor Grip - Gallon - Matte (S-CT-FGMTE1G)
- ZORO SELECT Polypropylene Paint Tray Liner, 2 qt, 15 1/8" L, 3 1/2" D, 11 3/4" W (DPT-PTL)
- KRUD KUTTER X-I-M Peel Bond Clear Acrylic Primer and Sealer 5 gal (11466)
- KRYLON RTA9218 12 oz. Flat Black Rust Tough Spray (K09218008)
- KRYLON 5503 COLORMAXX 12 OZ BAN NER RED GLOSS (K05503007)
- KRYLON Semi-Transparent Frost Spray Paint 6 oz (K09040)
- KRYLON Spray Paint, Black, Flat, 12 oz (K01618777)
- KRYLON Paint Spry Gls Lthr Brown 12Oz (K05527007)
- KRYLON SPRY PNT SG ROYAL PURPLE (K09027000)
- COLORMAXX Spray Paint, Metallic Gold, 11 oz (K05588007)
- Krylon Spray Paint & Primer