Shop All Spray Paint
Krylon
Paint 12oz Dual Paint&Prim G.B
Mfr # 8801
Zoro # G310392366
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # 8801
- Zoro # G310392366
- UPC # 724504088011
- Country of Origin United States
- Category Spray Paint
Details
Net Weight | 12 oz |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME-PRO 4" Paint Roller Cover, 3/4" Nap, Polyester, 36 PK (462-SP)
- DAYTON Propeller with Shaft (MH32V14201G)
- ZORO SELECT #6 Artist Paint Brush, Synthetic Bristle, Polypropylene Handle (1TTW8)
- BINKS Cup Liner, 2 qt., PK12 (80-356)
- KRYLON Krylon 425-K03201 Epoxy Appliance Paint White (724504032014)
- KRYLON 12OZ COP Hammer Paint (K02786007)
- KRYLON 5-Ball Interior-Exterior Paint Pewter Gray (K01606A07)
- KRYLON Silver, Gloss, 6 oz (K09033000)
- KRYLON Rust Preventative Spray Paint, Popsicle Orange, Gloss, 12 oz (K02718007)
- KRYLON 12OZ Vint BLU Mat Paint (K02797007)
- RUST-OLEUM 10 Oz Black Touch'n Tone General Purpose Spray Paint (55276830)
- Krylon Spray Paint & Primer