Shop All Spray Paint
Krylon
Osha Paint Safety Red
Mfr # K02116007
Zoro # G708827005
product price: $13.55
/ea
Sold in multiples of 6 for $81.30
$81.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Safety Red
- Paint and Primer Finish Gloss
- Color Family Reds
- Application Method Safety
- Resin Type OSHA Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K02116007
- Zoro # G708827005
- UPC # 724504021162
- Country of Origin United States
- Category Spray Paint
Details
Color | Safety Red |
Paint and Primer Finish | Gloss |
Color Family | Reds |
Application Method | Safety |
Resin Type | OSHA Paint |
Description
OSHA Paints are a full-line of quality aerosol paints that meet color standards approved by the Occupational Safety and Health Act Governing Board.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 3/4" Artist Paint Brush, Camel Hair Bristle (F1626)
- ZORO SELECT Heavy Duty Extension Pole, Size 4 to 8 Ft (1UFN7)
- RUST-OLEUM 9700 Acrylic Polyurethane Activator, 1 qt (207243)
- SPEEDAIRE Spray Gun, 0.063 in./1.6mm Nozzle (48PX86)
- KRYLON Metallic Spray Paint, Brass Metallic, Metallic, 11 oz (K01708A77)
- KRYLON Industrial Work Day Enamel Paint Yellow, Size: 16 oz, Net Wt: 10 oz, Replaces: KRYS04104 (A04406000)
- KRYLON Metallic Spray Paint, Aluminum, Metallic, 12 oz (K02766007)
- KRYLON 9 Oz Cocoa Brown NOW Enamel Spray Paint (21208)
- KRYLON 12OZ Clay GLS Paint (K05519007)
- KRYLON Blue Shimmer, Metallic, 12 oz (K03925000)
- COLORMAXX Spray Paint, Gloss, Ivory, 12 oz (K05524007)
- Krylon Spray Paint