Shop All Automotive Coatings
Krylon
Molten Red, Metallic, 12 oz
Mfr # BSP212
Zoro # G402564923
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color Molten Red
- Paint Color Family Reds
- Paint and Primer Finish Metallic
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # BSP212
- Zoro # G402564923
- UPC # 26916043146
- Country of Origin China
- Category Automotive Coatings
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Molten Red |
Paint Color Family | Reds |
Paint and Primer Finish | Metallic |
Net Weight | 12 oz |
Color Family | Reds |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 3" Flat Sash Paint Brush, China Hair Bristle, Plastic Handle (Z1101-3)
- CAPSPRAY Cup Gaskets, 1 qt, PK6 (0297052)
- OLD MASTERS 1 Qt Cedar Oil-Based Wiping Stain (11904)
- RUST-OLEUM 120 fl oz Garage Floor Kit, Gloss Finish, Gray, Water Base (251965)
- KRYLON 16.5 Oz Truck Bed Coating Aerosol Dupli-Color Coating Aerosol (DUPTR250)
- RUST-OLEUM 15 oz. Non Skid Black Truck Bed Coating (248914)
- ROMAN DECORATING Roman R-35 Clear Flat Water-Based Acrylic Wallcovering Primer 5 gal (12105)
- VHT Paintable Rubberized, Black, 16 Ounce Aerosol Can, Single (UC101)
- RUST-OLEUM 1 gal. Textured Black Truck Bed Coating (248916)
- SHORT CUTS Dupli-Color Black Truck Bed Coating 16.5 oz (TR250)
- SEM PRODUCTS GLOSS WHITE AEROSOL (SE15453)
- Krylon Automotive Paints & Primers