Shop All Spray Paint
Krylon
Metallic Spray Paint, Gold Metallic, Metallic, 11 oz
Mfr # K01706007
Zoro # G1457080
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Specialty Spray Paint
- Paint Color Family Golds
- Paint and Primer Finish Metallic
- Net Weight 11 oz
- Coverage 25 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K01706007
- Zoro # G1457080
- UPC # 724504017066
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Metal, Wood, Resin Type Acrylic Enamel, Color Gold Metallic, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 10 min, Use Location Exterior, Interior, Sub Brand Metallic, Container Type Aerosol Can, Dry Time Tack Free 1 hr, Dry Time to Recoat 4 hr, Maximum Application Temperature 85 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE VALUE PD 12OZ GLS CLR Enamel (PDS7-AER)
- RUST-OLEUM Spray Paint, Clear, Gloss, 12 oz (334029)
- SEYMOUR OF SYCAMORE Rust Preventative Spray Paint, Green, High-Gloss, 12 oz (16-224)
- KRYLON Textured Spray Paint, Black, 12 oz. (K02776007)
- KRYLON Metallic Spray Paint, Silver Metallic, Metallic, 11 oz (K01406)
- KRYLON Industrial Rust Tough Acrylic Enamel Dk Machine Gray ASA-49 (R00879)
- KRYLON SPRY PNT FSN GLS DVR WHT (K02706007)
- KRYLON Metallic Spray Paint, Aluminum, Metallic, 12 oz (K01407777)
- KRYLON Paint Spry Gls Sun Yellow 12Oz (K05541007)
- KRYLON Rust Preventative Spray Paint, Spring Grass, Gloss, 12 oz (K02724007)
- TOUGH COAT ADVANCED Spray Paint (K00799008)
- Krylon Spray Paint & Primer