Shop All Spray Paint
Krylon
Metallic Spray Paint, Brass Metallic, Metallic, 11 oz
Mfr # K01708A77
Zoro # G1457178
original price:
$11.29
9% off
new price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Specialty Spray Paint
- Paint Color Family Golds
- Paint and Primer Finish Metallic
- Net Weight 11 oz
- Coverage 25 sq. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K01708A77
- Zoro # G1457178
- UPC # 724504072997
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Ceramic, Glass, Metal, Paper, Plaster, Plastic, Wood, Finish Texture Gloss, Resin Type Acrylic Enamel, Color Brass Metallic, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 10 min, Use Location Exterior, Interior, Sub Brand Metallic, Container Type Aerosol Can, Dry Time Tack Free 1 hr, Dry Time to Recoat 4 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINGUARD BRANDS 32 Oz Makes 1 Gal. Gloss Sealer for Wood, Concrete, Masonry (SP-1102)
- CRC Metal Protectant, Gray, 1 gal. Size (18413)
- RUST-OLEUM 1 Lb Tan Blend EpoxyShield Decorative Color Chips (312447)
- PREMIER 4" Mini Paint Roller Cover, 1/2" Nap, Polyester, 2 PK (65042)
- KRYLON Metallic Spray Paint, Copper Metallic, Metallic, 11 oz (K01709A77)
- KRYLON Metallic Spray Paint, Bright Gold, Metallic, 11 oz (K01701A77)
- KRYLON Metallic Spray Paint, Silver, Metallic, 12 oz (K02773007)
- KRYLON 12OZ Vint BLU Mat Paint (K02797007)
- KRYLON Glow-in-the-Dark Spray Paint, Green, Gloss, 6 oz (K03150007)
- KRYLON RTA9203 12 oz. Semi Flat Black Rust Tough Spray (K09203008)
- KRYLON INDUSTRIAL Spray Paint, Shadow Gray, Gloss, 12 oz (K01604A07)
- Krylon Spray Paint