Shop All Spray Paint
Krylon
Metallic Spray Paint, Aluminum, Metallic, 12 oz
Mfr # K01407777
Zoro # G0347667
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Metallic Spray Paint
- Paint Color Family Metallics
- Paint and Primer Finish Metallic
- Net Weight 12 oz
- Coverage 20 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krylon
- MFR # K01407777
- Zoro # G0347667
- UPC # 724504072904
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Metallic Spray Paint, Opacity 100 Percent, Coating Application Metallic Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Metal, Sheen Satin, Finish Texture Smooth, Resin Type Silicone, Color Aluminum Metallic, Container Size 16 oz, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Krylon, Dry Time Tack Free 1 hr, Dry Time to Recoat 15 min, Features Provides Maximum Color and Rust Protection, Heat Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIPDOCTORS SlipDoctors - DuraGrip Yellow - Gallon (S-CT-DURYEL1G)
- RICHARD 3" Paint Roller Cover, 1/4" Nap, Woven Fabric (94008)
- WOOSTER 1" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123 - 1)
- LINZER Brush Paint Set Polyester 3Pc (1103)
- KRYLON Spray Paint, White, Flat, 12 oz (K01505777)
- KRYLON Glitter Blast Posh pink Spray Paint 5.75 oz (K03812000)
- KRYLON Spray Paint, Daisy Yellow, Gloss, 12 oz (K01813A07)
- KRYLON Textured Spray Paint, Dark Bronze, Textured, 12 oz (K02778007)
- KRYLON 12OZ Clay GLS Paint (K05519007)
- KRYLON Paint 11-Oz Clr Acrylic Spray (K05515007)
- SEYMOUR MIDWEST SM BigRig Prof. Coat. Gloss Wh (20-1613)
- Krylon Spray Paint