Shop All Spray Paint
Krylon
Metallic Rose Gold, Metallic, 12 oz
Mfr # 2700
Zoro # G602565393
$14.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Golds
- Color Metallic Rose Gold
- Paint and Primer Finish Metallic
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krylon
- MFR # 2700
- Zoro # G602565393
- UPC # 724504000000
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Golds |
Color | Metallic Rose Gold |
Paint and Primer Finish | Metallic |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, Metal, Glass, Paper |
Color Family | Golds |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 14" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (RR666)
- MODERN MASTERS Metallic Paint, WaterBase, Black Cherry, 6 oz (ME704)
- VALSPAR Field and Zone Marking Paint, Flat, Yellow, 1 gal, Pail (024.0000136.007)
- TRIMACO Paint Strainer Bag, 12in.L, 1/16 in.H, PK25 (31101)
- KRYLON 9 Oz White NOW Enamel Spray Paint (21212)
- KRYLON Spray Paint, Black, Ultra-Flat, 11 oz (K04290777)
- KRYLON 238320 UV-Resistant Acrylic Coating Aerosol Spray-Clear-11 Ounces (KR379415)
- KRYLON Rust Preventative Spray Paint, Smoke Gray, Gloss, 12 oz (K02723007)
- KRYLON 12OZ BabyBLU SprayPaint (K0284007)
- KRYLON Glitter Blast Golden Glow Spray Paint 5.75 oz (K03801000)
- SEYMOUR MIDWEST Big Rig Professional Coatings Spray Paint, Fleet Red (SM20-1623)
- Krylon Spray Paint