Shop All Spray Paint
Krylon
Matte Sweet Fig, Matte, 12 oz
Mfr # 2798
Zoro # G102565299
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Browns
- Color Matte Sweet Fig
- Paint and Primer Finish Matte
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # 2798
- Zoro # G102565299
- UPC # 724504000000
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Browns |
Color | Matte Sweet Fig |
Paint and Primer Finish | Matte |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, Metal, Glass, Paper |
Color Family | Browns |
Sheen | Matte |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Dispenser Tape Masking (M1000-SBN)
- HYDE 24-1/2" Super Guide Paint Shield & Smoothing Tool (45810)
- GRACO Hose, Drain, St Stand (246381)
- RUST-OLEUM 1 Qt. Semi-Gloss White Topside Paint (207000)
- KRYLON RTA9200 12 oz. Gloss White Rust Tough Spray (K09200008)
- KRYLON Rust Tough Oil-Based Satin Rust Control Enamel, Black, 1 Qt. (K09707008)
- KRYLON Industrial Rust Tough Acrylic Enamel Lt Machinery Gray ASA-61 (R00839)
- KRYLON 5588 COLORMAXX 12 OZ MET ALLIC GOLD (K05588007)
- KRYLON Spray Paint, John Deere Yellow, High-Gloss, 12 oz (K01934008)
- KRYLON Rust Preventative Spray Paint, Ivory, Gloss, 12 oz (K02711007)
- RUST-OLEUM Spray Paint, OSHA Safety Purple, Gloss, 12 oz (1670830)
- Krylon Spray Paint