Shop All Automotive Coatings
Krylon
Krylon K07005777 11 oz Polyurethane Coatings Gloss Spray
Mfr # K07005777
Zoro # G204117310
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K07005777
- Zoro # G204117310
- UPC # 724504073284
- Country of Origin China
- Category Automotive Coatings
Description
Features
- Clear, flexible filmIdeal for sealing electrical and electronic parts
- Weatherproofs and waterproofs in one application
- Protects against rust, corrosions and tarnish
- Exceptional resistance to vegetable oils, mineral oils, greases, chemical fumes
- Dries in approximately 4 minutes
- Contains no chlorinated solvents
- Equipped with EZ TOUCH Standard Nozzle
- Capacity: 11 oz
- Color: Clear
- Paint and Primer Finish: Gloss
- Resin Type: Acrylic Polyester Urethane
- Application Temperature: 50 Degrees to 85 Degrees F
- Exposure Conditions: Interior/Exterior
- Dry Time Tack Free: 4 hr
- Dry Time Recoat: Anytime
- Dry Time: 15 min
- Coverage: 15 to 18 sq ft.
- Weight: 6.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZAR Drylok E1 Semi-Gloss Platinum Acrylic Epoxy Blend Epoxy Floor Paint 1 gal (23813)
- WORK TOOLS 9" Whizz Pad Painter (20151)
- TRU-COLOR PAINT Paint, FS-24533 Seafoam Green (TCP1415)
- GENERAL FINISHES 1 Qt Colonial Maple Gel Stain Oil-Based Heavy Bodied Stain (CMQ)
- KRYLON 16.5 Oz Truck Bed Coating Aerosol Dupli-Color Coating Aerosol (DUPTR250)
- HOT WHEELS REPELLENTICA VEHCL MARIO KART (GBG25)
- DUPLI-COLOR Automotive Coating, Black, 15 oz (EUC104000)
- RUST-OLEUM Automotive Primer Sealer, Gray, 12 oz. (249321)
- AFTERMARKET Seymour Aerosol Products Undercoating, Rubberized (SEY-20-046-JN)
- EVERCOAT Feather Fill G2 Quart - Gray Quart (100712)
- RUST-OLEUM Automotive Filler Primer, Red, 11 oz. (249320)
- Krylon Automotive Paints & Primers