Shop All Spray Paint
Krylon
Krylon K01608000 12 oz Aluminum High Heat Max Spray Paint
Mfr # K01608000
Zoro # G604116890
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color Aluminum
- Net Weight 12 oz
- Dry Time 1 hr
- Paint and Primer Surface Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K01608000
- Zoro # G604116890
- UPC # 724504068990
- Country of Origin China
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Aluminum |
Net Weight | 12 oz |
Dry Time | 1 hr |
Paint and Primer Surface Material | metal |
Application Method | Spray |
Description
12 oz Aluminum High Heat Max Spray Paint
Stands up to high temperatures and protects against rust. Withstands temperatures up to 1200°F intermittently; 600°F continuously. Dries tack-free in 15 minutes or less. Dry to handle in 1 hour. Not for use on kitchen stoves. Not for use on surfaces directly exposed to flames. For use on metal. Size 12 oz. aerosol spray can.
Specifications- Capacity: 12 oz
- Country of Origin: United States
- Weight: 1.03 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS Golden Oak Fast Dry Wood Stain - 1 Gallon (161651)
- SHORT CUTS Krylon Fusion All-In-One Flat White Paint+Primer Spray Paint 12 oz (K02730007)
- GRACO 3/4" ASM Replacement Inlet Strainer (288716)
- RUST-OLEUM 120 fl oz Garage Floor Kit, Gloss Finish, Gray, Water Base (251965)
- KRYLON Osha Paint Safety Red (K02116007)
- KRYLON 5503 COLORMAXX 12 OZ BAN NER RED GLOSS (K05503007)
- KRYLON 2714 FUSION 12 OZ GLOSS NAVY ALL-IN-1 (K02714007)
- KRYLON Dry Erase Clear Spray Paint 12 oz (K03940000)
- KRYLON 9 Oz Gray NOW All-Purpose Primer (21218)
- KRYLON Spray Paint, International Harvester Red, High Gloss, 12 oz (K01933008)
- RUST-OLEUM Rust-Oleum Universal Oil Rubbed Bronze Metallic Spray Paint 11 oz (249131)
- Krylon Spray Paint