Shop All Exterior Paints
Krylon
Interior/Exterior Paint, Semi-Gloss, Water Base, Black, 1 gal
Mfr # K11007751
Zoro # G4943452
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Drywall;Wood;Plaster;Masonry;Concrete;Metal
- Paint Color Family Blacks
- Paint Sub-Brand Krylon
- Paint Base Type Water
- Coverage 218 to 136 sq ft/gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krylon
- MFR # K11007751
- Zoro # G4943452
- UPC # 035777658178
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Drywall;Wood;Plaster;Masonry;Concrete;Metal |
Paint Color Family | Blacks |
Finish | Semi-Gloss |
Paint Sub-Brand | Krylon |
Paint Base Type | Water |
Color | Black |
Coverage | 218 to 136 sq ft/gal |
VOC Content | Less Than 100g/L |
Dry Time | 1 to 2 hr |
Dry Time Recoat | 4 hr |
Resin Type | Acrylic Enamel |
Paint and Primer Sub Category | Enamels |
For Use With | Ornamental Iron, Tanks & cylinders, Steel fabricated parts, Equipment, Machinery, Metal buildings, Select marine structures, Piping, Hand Rails |
Application Method | Airless, Brush, Conventional Spray, Roll |
Standards | OSHA 29 CFR 1910.1200 |
Min. Application Temp. | 50 to 95 Degrees F |
Description
Interior/Exterior Paint, For Use On Surface Material Concrete, Iron, Masonry, Metal, Steel, Wood, Zinc, Paint Base Type Water, Paint Color Family Blacks, Black, Finish Semi-Gloss, Size 1 gal, Coverage 218 to 136 sq ft/gal, VOC Content Less Than 100g/L, Dry Time Recoat 4 hr, Dry Time 1 to 2 hr, Min. Application Temp. 50 to 95 Degrees F, Application Method Airless, Brush, Conventional Spray, Roll
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK 5" Brushes, Plastic Bristle (123137)
- TITAN HVLP Paint Sprayer, 3 Stage, 1 qt. (0524031)
- GENERAL FINISHES 1/2 Pt White Gel Stain Oil-Based Heavy Bodied Stain (WHP)
- WORK TOOLS 13" Whizz Heavy Duty Mini-Roller Frame (86620)
- KRYLON Interior/Exterior Paint, Flat, Water Base, New Caterpillar Yellow, 1 gal (K11004711)
- KRYLON Interior/Exterior Paint, Eggshell, Water Base, Black, 1 gal (K11001131)
- KRYLON Interior/Exterior Paint, Eggshell, Water Base, Flat Black, 1 gal (K11001201)
- KRYLON Exterior Protective Coating, Gloss, Oil/Alkyd Base, Machinery Gray, 1 gal (K00831008)
- KRYLON Interior/Exterior Paint, Eggshell, Water Base, OSHA Red, 1 gal (K11001011)
- KRYLON Exterior Protective Coating, Gloss, Oil/Alkyd Base, Safety Orange, 1 gal (K00551008)
- MODERN MASTERS Metallic, Rose, 6 Oz (ME24632)
- Krylon Interior and Exterior Paints and Stains